Shop All Shim Stock Assortments
Precision Brand Products
450 Piece Die Button Shim Assortment - Made In USA
Mfr # 26930
Zoro # G005976161
product price: $338.99
/ea
Free Shipping & Returns
$338.99
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
- Brand Precision Brand Products
- MFR # 26930
- Zoro # G005976161
- UPC # 698158269303
- Country of Origin United States
- Category Shim Stock Assortments
Description
Die button shims quickly adjust the height of sharpened die buttons. Assortment contains 3 thicknesses: 0.005" from 1095 blue tempered spring steel and 0.015" and 0.032" from 1075 tempered spring steel. Fits nine different die button sizes from 1/4" to 1". Easily extends the "life" of a die button and saves time over hand punching custom shims. Large i.d. Accommodates multiple size die openings and reduces the risk of "slug stacking". Precision brand 450 piece die button assortment contains 25 each of the following sizes in two thicknesses (0.005" and 0.015"): 0.17" i.d. X 0.249" o.d.; 0.23" i.d. X 0.3115" o.d; 0.285" i.d. X 0.374" o.d.; 0.31" i.d. X 0.4365" o.d.; 0.35" i.d. X 0.499" o.d.; 0.47" i.d. X 0.624" o.d.; 0.595" i.d. X 0.749" o.d.; 0.625" i.d. X 0.874" o.d.; and 0.75" i.d. X 0.999" o.d.
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
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 2" Dia. (BULK-PT-PC-38)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 7/16" Dia. (2XMP6)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia, Black (3000048)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- PRECISION BRAND PRODUCTS Size B 3" x 3" Stainless Steel Slotted Shim, 130 Piece Mini Assortment - Made In USA (42950)
- PRECISION BRAND PRODUCTS Size C 4" x 4" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA (42920)
- PRECISION BRAND PRODUCTS Size B 3" x 3" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA (42910)
- PRECISION BRAND PRODUCTS Size A 2" x 2" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA (42900)
- PRECISION BRAND PRODUCTS Size D 5" x 5" Stainless Steel Slotted Shim, 80 Piece Shop Kit - Made In USA (42975)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.001", Pk20 (MSB001-20)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.100", Pk5 (MSB100-5)
- Precision Brand Products Shim Stock Assortments