Shop All Shim Stock Assortments
Precision Brand Products
300 Piece All-In-One Decimal Slotted Shim Assortment - Made In USA
Mfr # 42996
Zoro # G505923641
product price: $2,338.99
/ea
Free Shipping & Returns
$2,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand Products
- MFR # 42996
- Zoro # G505923641
- UPC # 698158429967
- Country of Origin United States
- Category Shim Stock Assortments
Description
Stainless steel slotted shim is made from a 300 series stainless steel that resists rust and corrosion. Sof' shoe shim is made of a proprietary elastomer with unique flow and set characteristics to fill irregular gaps. Everything you need to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery in one convenient box. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation. Packaged in a durable metal box. Precision brand all-in-one slotted shim assortment contains stainless steel slotted shim and sof' shoe shim in sizes: a - 2" x 2", b - 3" x 3", c - 4" x 4", and d - 5" x 5". Stainless steel slotted shim includes 5 pieces of each size in each of the following thicknesses: 0.001", 0.002", 0.003" ,0.004", 0.005", 0.010", 0.015", 0.020", 0.025", 0.050", 0.075", 0.100", and 0.125". Sof' shoe shim includes 5 pieces of each size in each of the following thicknesses: 0.020" and 0.045".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/16, 10" X 24" Neo Economy 50 (50050-3/16EP)
- E. JAMES Sheet Rubber, 1/4, 12" X 15ft SBR Black (1500-1/4X12X15)
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/8" Thick x 36" Width x 12" Length (20-119)
- PRECISION BRAND ShimStock, Cold Low Stl, 0.0120 In, PK2 (16475)
- PRECISION BRAND PRODUCTS Size A 2" x 2" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA (42900)
- PRECISION BRAND PRODUCTS Size B 3" x 3" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA (42910)
- PRECISION BRAND PRODUCTS Size B 3" x 3" Stainless Steel Slotted Shim, 130 Piece Mini Assortment - Made In USA (42950)
- PRECISION BRAND PRODUCTS Size D 5" x 5" Stainless Steel Slotted Shim, 80 Piece Shop Kit - Made In USA (42975)
- PRECISION BRAND PRODUCTS Size C 4" x 4" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA (42920)
- PRECISION BRAND Arbor Shim Assortment, Pk150, Shim Material: Steel (25999)
- PRECISION BRAND Arbor Spacer Assortment, Pk19 (24160)
- Precision Brand Products Shim Stock Assortments