Precision Brand

Precision Brand 605-17475 17S15 .015 Brass Shimstock 6 Inchx100 Inch


product price: $82.75
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Half hard cold rolled CDA 260 alloy.
  • Width: 6".
  • Length: 100".
  • Thickness: 0.0150".
  • Material: Brass.
  • Hardness: 56.0 Rb [Min] 68.0 Rb.
  • Thickness Tolerance (-): 0.00100" [Min].
  • Thickness Tolerance (+): 0.00100".
  • Tensile Strength: 57000 psi [Min] 67000 psi.
  • Type: Shim-Plain.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.