Shop All Machine Keys
Precision Brand
Machine Key, Steel, Plain, 5 mm L, 5 mm Sq
Mfr # 04217
Zoro # G5322406
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Length 5 mm
- Square 5 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 04217
- Zoro # G5322406
- UPC # 698158042173
- Country of Origin Italy
- Category Machine Keys
Dimensions
Length | 5 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Square | 5 mm |
Material | Steel |
Finish | Plain |
Description
Keystock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Mixing Nozzle, 8 in L, Not Applicable Dia., 2 PK (08294-PWR)
- ZORO SELECT Self Threading Lock Nut, #10-32, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701032LN)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (58551)
- GRIP-RITE No. 11 2-1/2 in. Cap Bright Plastic/Steel Nail Full Round Head 1 lb (212PRCAP1)
- PRECISION BRAND 58 Piece Machinery Key Assortment (12955)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 1/4 in Sq, 10 PK (WWG-35247)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 1/2 in L, 1/8 in Sq (3201250125-0500)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 3 1/2 in L, 1/2 in Sq (WWG-37013)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 25 mm L, 8 mm Sq, 8 PK (32392)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1-1/2 in L, 3/16 in Sq (WWG-0187-1500GB)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 3/16 in Sq, 10 PK (WWG-35240)
- Precision Brand Machine Keys