Shop All Machine Keys
Precision Brand
Machine Key, Square End, Steel, 12 in L, 3/16 in Sq, 6 PK
Mfr # 14200
Zoro # G5321085
product price: $10.29
/pk 6, $1.71/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- End Type Square
- Length 12 in
- Square 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 14200
- Zoro # G5321085
- UPC # 698158142002
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 12 in |
Details
Item | Machine Key |
System of Measurement | Inch |
End Type | Square |
Square | 3/16 in |
Material | Steel |
Description
Keystock, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Stainless Steel Plain Finish, 10 PK (M51420.180.0001)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Black Oxide Steel, 8 mm L, 100 PK (M01010.040.0008)
- HERITAGE Hitch Pin Red Hd, 1-1/2" x 8-1/2", Clip (HPR-1500-8500)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-7/16TWK)
- PRECISION BRAND Machine Key, Steel, Plain, 5 mm L, 5 mm Sq (04217)
- PRECISION BRAND 58 Piece Machinery Key Assortment (12955)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/4 in Sq, 10 PK (WWG-35248)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/2 in Sq, 2 PK (34288)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 in L, 1/4 in Sq, 10 PK (WWG-35249)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 25 mm L, 13/64 in Sq, 25 PK (WWG-32019)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6 in L, 3/4 in Sq (3007500750-6000)
- Precision Brand Machine Keys