Shop All Oversized Key Stock
Precision Brand
Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel
Mfr # 14325
Zoro # G6245817
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- Key Type Oversized
- Length 12 in
- Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 14325
- Zoro # G6245817
- UPC # 698158143252
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 3/8 in |
Height | 3/8 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Undersized |
Key Type | Oversized |
Material | Steel |
Finish | Zinc Plated |
Key Shape | Straight |
Material Grade/Class | Ungraded |
Description
Key Stock L,Steel,3/8 in W, System of Measurement Inch, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 3/8 in, Width 3/8 in, Key Shape Straight, Key Type Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0075)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0050)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0062)
- ZORO SELECT Sckt Set Scrw, Cup, M5x0.80mmx10mm, PK100 (M51260.050.0010)
- PRECISION BRAND Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (14450)
- PRECISION BRAND Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel, 6 PK (14250)
- PRECISION BRAND 32 Piece Square Keystock Assortment, Zinc Plated, 12in. Length (14680)
- PRECISION BRAND 3-16 Inchx12 Inch Ss Key Stock (605-57502)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG360625062512)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG350281028112)
- Precision Brand Oversized Key Stock