Shop All Oversized Key Stock
Precision Brand
Key Stock, 12 in L, 1/4 in W, Stainless Steel
Mfr # 605-57503
Zoro # G703957790
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 605-57503
- Zoro # G703957790
- UPC # 698158575039
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1/4 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Description
Used to provide driving torque between shafts and pulleys, gears, sprockets, etc.Oversized to assure tight fits in keyways for positive, zero backlash power transmission . Sizes marked on each piece . Also available in rectangular sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Green Stainless Steel Bugle Head Torx Drive, 243 PK (L312ST5)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79301)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Aluminum Body, 100 PK (TAC0804-100)
- X1 TOOLS 1/8 x 1 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1100x20)
- PRECISION BRAND 3-16 Inchx12 Inch Ss Key Stock (605-57502)
- PRECISION BRAND Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (14450)
- PRECISION BRAND Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (14325)
- PRECISION BRAND 32 Piece Square Keystock Assortment, Zinc Plated, 12in. Length (14680)
- PRECISION BRAND Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel, 6 PK (14250)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1 in H, Carbon Steel (WWG360500100012)
- Precision Brand Oversized Key Stock