Shop All Oversized Key Stock
Precision Brand
Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel, 6 PK
Mfr # 14250
Zoro # G6275987
product price: $13.69
/pk 6, $2.28/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- Key Type Oversized
- Length 12 in
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 14250
- Zoro # G6275987
- UPC # 698158142507
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1/4 in |
Height | 1/4 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Undersized |
Key Type | Oversized |
Material | Steel |
Finish | Zinc Plated |
Key Shape | Straight |
Material Grade/Class | Ungraded |
Description
Key Stock L,Steel,1/4 in W,PK6, System of Measurement Inch, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 1/4 in, Width 1/4 in, Key Shape Straight, Key Type Oversized, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 8-32, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.016.7200)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 10 PK (FB3SCAPS142012P10)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0500)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.59 in L, Steel, 50 PK (U69135.025.0165)
- PRECISION BRAND Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (14450)
- PRECISION BRAND Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (14325)
- PRECISION BRAND 3-16 Inchx12 Inch Ss Key Stock (605-57502)
- PRECISION BRAND 32 Piece Square Keystock Assortment, Zinc Plated, 12in. Length (14680)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 5/8 in H, Carbon Steel (WWG360375062512)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/32 in W, 5/32 in H, Carbon Steel (WWG360156015612)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (WWG350250025036)
- Precision Brand Oversized Key Stock