Shop All Specialty Coatings
Precision Brand
Hot Melt Strippable Protective Coating
Mfr # 43025
Zoro # G603529080
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Solvent
- Resin Type Ethylcellulose Base
- Coating Type Heat Resistant Coating
- For Use On Cutting Tools, Gages, Gears, Saw Blades
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 43025
- Zoro # G603529080
- UPC # 698158430253
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Container Size | 5 lb |
Details
Color | Blue |
Base Type | Solvent |
Resin Type | Ethylcellulose Base |
Coating Type | Heat Resistant Coating |
For Use On | Cutting Tools, Gages, Gears, Saw Blades |
Item | Hot Melt Strippable Protective Coating |
Standards | OSHA |
Dry Time | 1 min |
Container Type | Bag |
Features | Strippable |
Rubber Item Type | Coating |
Heat Resistant | Flammable |
Sub Brand | Hot Melt |
Minimum Application Temperature | 340 Degrees F |
Maximum Application Temperature | 350 Degrees F |
Roof Application | Protective Tool Coating |
Description
Hot Melt Strippable Protective Coating, Blue, Dry Time 1 min, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER OPENER 1 GAL PAINT CAN METAL (5421)
- HUSKY 9' x 400' Clear Husky 1-Mil Low Density Plastic Sheeting (CF0109C)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Black Cherry, 1 gal (ME70432)
- RUST-OLEUM Heat Resistant Coating, Metal (286510)
- PRECISION BRAND Hot Melt Strippable Protective Coating (43320)
- PRECISION BRAND Hot Melt Melting Pot (43905)
- PRECISION BRAND Hot Melt Strippable Protective Coating (43315)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264182)
- GENERAL FINISHES 1 Pt Clear High Performance Water-Based Topcoat, Flat (PTHF)
- GARDNER SK7705 Elastomeric Roof Coating, White, 18 L Pail, Liquid (1324765)
- KRYLON INDUSTRIAL Paint, Epoxy Resin, Wht, Semi-Gloss Finish (K000S3731-16)
- Precision Brand Specialty Coatings