Shop All Specialty Coatings
Precision Brand
Hot Melt Strippable Protective Coating
Mfr # 43015
Zoro # G103529085
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Solvent
- Resin Type Ethylcellulose Base
- Coating Type Heat Resistant Coating
- For Use On Cutting Tools, Gages, Gears, Saw Blades
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 43015
- Zoro # G103529085
- UPC # 698158430154
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Container Size | 5 lb |
Details
Color | Red |
Base Type | Solvent |
Resin Type | Ethylcellulose Base |
Coating Type | Heat Resistant Coating |
For Use On | Cutting Tools, Gages, Gears, Saw Blades |
Standards | OSHA |
Dry Time | 1 min |
Item | Hot Melt Strippable Protective Coating |
Container Type | Bag |
Minimum Application Temperature | 340 Degrees F |
Sub Brand | Hot Melt |
Rubber Item Type | Coating |
Heat Resistant | Flammable |
Maximum Application Temperature | 350 Degrees F |
Features | Strippable |
Roof Application | Protective Tool Coating |
Description
Hot Melt Strippable Protective Coating, Red, Dry Time 1 min, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT NATURAL COATINGS Wood Finish Clr Sg 1Qt (900101)
- AMERICAN PAINT PADDLE 14 X 1.12 In. Wood Paint Paddle (1604230)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5225)
- TARPS NOW 14' X 16' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1416)
- PRECISION BRAND Hot Melt Strippable Protective Coating (43320)
- PRECISION BRAND Hot Melt Melting Pot (43905)
- PRECISION BRAND Hot Melt Strippable Protective Coating (43315)
- PRECISION BRAND Hot Melt Strippable Protective Coating (43025)
- BLACK JACK Eterna-Kote Gloss Bright White Silicone Roof Coating 1 gal (5576-1-20)
- GORILLA GLUE Black Rubber-Based Liquid Rubber Waterproof Sealer 32 oz (105338)
- GORILLA GLUE Clear Rubber-Based Liquid Rubber Waterproof Sealer 32 oz (105341)
- Precision Brand Specialty Coatings