Shop All Specialty Coatings
Precision Brand
Hot Melt Melting Pot
Mfr # 43910
Zoro # G503529005
product price: $1,413.99
/ea
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Capacity 2 qt
- Cord Length 6 ft
- Minimum Temperature 150 Degrees F
- Maximum Temperature 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 43910
- Zoro # G503529005
- UPC # 698158439102
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Cord Length | 6 ft |
Details
Item | Hot Melt Melting Pot |
Material | Aluminum |
Capacity | 2 qt |
Minimum Temperature | 150 Degrees F |
Maximum Temperature | 450 Degrees F |
Shape | Round |
Description
Hot Melt Melting Pot, Capacity 2 qt, Shape Round, Maximum Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Use For Automotive Body Paint Repair, Universal Flat Black, 0.25 Ounce Pen (ASF0104)
- WOODLIFE Rust-Oleum Green Water-Based Wood Preservative 0.88 gal (1901A)
- RAINGUARD Thermal Barrier, White, 5 gal. Size (SP-2005)
- GORILLA GLUE Clear Waterproof Patch & Seal Spray 14 oz (104056)
- PRECISION BRAND Hot Melt Melting Pot (43905)
- PRECISION BRAND Hot Melt Strippable Protective Coating (43025)
- PRECISION BRAND Hot Melt Strippable Protective Coating (43315)
- PRECISION BRAND Hot Melt Strippable Protective Coating (43320)
- ABSCO Absolute Coatings 45404 Quart - SG Black Paint Paint (POR-45404)
- RUST-OLEUM Rust Preventative Spray Paint, Blue, Red, White, Metallic, 20 oz. (V2185838)
- GENERAL PAINT X-O Rust Oil Base DTM Enamel, Gloss Finish, Seal Brown, Gallon - 802629 (802629)
- Precision Brand Specialty Coatings