Shop All Specialty Coatings
Precision Brand
Hot Melt Melting Pot
Mfr # 43905
Zoro # G503529029
Free Shipping & Returns
$1,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Capacity 1 qt
- Minimum Temperature 150 Degrees F
- Maximum Temperature 450 Degrees F
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 43905
- Zoro # G503529029
- UPC # 698158439058
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Cord Length | 6 ft |
Details
Item | Hot Melt Melting Pot |
Material | Aluminum |
Capacity | 1 qt |
Minimum Temperature | 150 Degrees F |
Maximum Temperature | 450 Degrees F |
Shape | Round |
Description
Hot Melt Melting Pot, Capacity 1 qt, Shape Round, Maximum Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4174-3)
- GRACO Spray Gun Repair Kit (235474)
- ENCORE PLASTICS Paint Pail Lid Sr Rieke Spt 5G (201095)
- WOOSTER 14" Paint Roller Cover, 5/16" Nap Nap, Microfiber (R235)
- PRECISION BRAND Hot Melt Strippable Protective Coating (43320)
- PRECISION BRAND Hot Melt Strippable Protective Coating (43315)
- PRECISION BRAND Hot Melt Strippable Protective Coating (43025)
- MODERN MASTERS 1 Qt Modern Masters DP400 Clear Decorative Dead Flat Varnish (DP400)
- GORILLA GLUE Black Rubber-Based Liquid Rubber Waterproof Sealer 32 oz (105338)
- SLIPDOCTORS SlipDoctors - Stone Grip - Gallon (S-TR-SGIND1G)
- DEVILBISS CLEAN Booth Wall Coat, Gallon (803668)
- Precision Brand Specialty Coatings