Shop All Feeler Gauges
Precision Brand
Feeler Gauge, SS, 0.002in, PK12
Mfr # 77170
Zoro # G3855778
product price: $56.55
/pk 12, $4.71/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inch
- Material Stainless Steel
- Thickness (In.) 0.0020
- Thickness (mm) .051
- Blade Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 77170
- Zoro # G3855778
- UPC # 698158771707
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Width | 1/2 in |
Dimension Type | Inch |
Blade Length | 12 in |
Details
Item | Feeler Gauge |
Type | Inch |
Material | Stainless Steel |
Thickness (In.) | 0.0020 |
Thickness (mm) | .051 |
Box Contains | 12 |
Temper | Full Hard |
Thickness Tolerance | +/-10% |
Meets | ASTM A-666 (Chemistry) |
Markings | Inch |
Finish | Unfinished |
Non-Magnetic | No |
Thickness | 0.0020 in |
Blade Style | Long Blade |
Tolerance | +/-10% |
Standards | ASTM A-666 (Chemistry) |
Blade Material | Stainless Steel |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Stainless Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0020 in, Finish Unfinished, Markings Inch, Standards ASTM A-666 (Chemistry), Tolerance +/-10 Percent, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Inline Air Impact Wrench, 12 cfm, 1", Free Speed: 5, 000 rpm (J199WD)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6590)
- VEGA Phillips 2 Reduced Insert Bit x 1 (125P2R)
- LINK HANDLES Straight Grub, Hoe Handle, 36", No. 8 Eye (65121)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0015 In (19150)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0020 In (19175)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0030 In (19215)
- PRECISION BRAND Feeler Gauge, 0.0015x12 L, PK12 (19145)
- PRECISION BRAND Feeler Gauge, 0.0090x12 L, PK12 (19360)
- PRECISION BRAND Feeler Gauge, 0.0025x12 L, PK12 (19185)
- PRECISION BRAND Feeler Gauge, SS, 0.0015in, PK12 (77145)
- Precision Brand Feeler Gauges & Sets