Shop All Feeler Gauges
Precision Brand
Feeler Gauge, SS, 0.0015in, PK12
Mfr # 77145
Zoro # G3855787
product price: $73.79
/pk 12, $6.15/ea
$73.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inch
- Material Stainless Steel
- Thickness (In.) 0.0015
- Thickness (mm) .038
- Blade Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 77145
- Zoro # G3855787
- UPC # 698158771455
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Length | 12 in |
Dimension Type | Inch |
Blade Width | 1/2 in |
Details
Item | Feeler Gauge |
Type | Inch |
Material | Stainless Steel |
Thickness (In.) | 0.0015 |
Thickness (mm) | .038 |
Meets | ASTM A-666 (Chemistry) |
Box Contains | 12 |
Thickness Tolerance | +/-10% |
Temper | Full Hard |
Blade Material | Stainless Steel |
Tolerance | +/-10% |
Thickness | 0.0015 in |
Finish | Unfinished |
Blade Style | Long Blade |
Non-Magnetic | No |
Markings | Inch |
Standards | ASTM A-666 (Chemistry) |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Stainless Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0015 in, Finish Unfinished, Markings Inch, Standards ASTM A-666 (Chemistry), Tolerance +/-10 Percent, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-28 HSS Plug Hand Tap (DWTST3/8-28P)
- STARRETT Thickness Gage (572B)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 2-1/8"L, Zinc Plated (GN4C2125K4---21)
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (522983)
- PRECISION BRAND Feeler Gauge, 0.0040x12 L, PK12 (19235)
- PRECISION BRAND Feeler Gauge, 0.0200x12 L, PK12 (19595)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0015 In (19150)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0300 In (19735)
- PRECISION BRAND Feeler Gauge, SS, 0.002in, PK12 (77170)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0200 In (19600)
- PRECISION BRAND Feeler Gauge, 0.0050x12 L, PK12 (19260)
- Precision Brand Feeler Gauges & Sets