Shop All Feeler Gauges
Precision Brand
Feeler Gauge, SS, 0.0005in, PK12
Mfr # 77740
Zoro # G3855750
product price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inch
- Material Stainless Steel
- Thickness (In.) 0.0005
- Thickness (mm) .013
- Blade Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 77740
- Zoro # G3855750
- UPC # 698158777402
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Length | 12 in |
Dimension Type | Inch |
Blade Width | 1/2 in |
Details
Item | Feeler Gauge |
Type | Inch |
Material | Stainless Steel |
Thickness (In.) | 0.0005 |
Thickness (mm) | .013 |
Box Contains | 12 |
Temper | Full Hard |
Thickness Tolerance | +/-10% |
Meets | ASTM A-666 (Chemistry) |
Thickness | 0.0005 in |
Standards | ASTM A-666 (Chemistry) |
Blade Style | Long Blade |
Markings | Inch |
Tolerance | +/-10% |
Non-Magnetic | No |
Finish | Unfinished |
Blade Material | Stainless Steel |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Stainless Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0005 in, Finish Unfinished, Markings Inch, Standards ASTM A-666 (Chemistry), Tolerance +/-10 Percent, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Combo Wrench, 12, 10mm, Revrsbl (1210MRCU)
- WESTWARD Transfer Punch, 37/64 In Tip, 4-7/8 In L (22N819)
- DRILL AMERICA 3/8"-16 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3816)
- RIDGID Spring, Asm Reg. System (69987)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0060 In (19290)
- PRECISION BRAND Feeler Gauge, SS, 0.001in, PK12 (77120)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0300 In (19735)
- PRECISION BRAND Feeler Gauge, 0.0030x12 L, PK12 (19210)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0220 In (19640)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0030 In (19215)
- ASSEMBLY TOOL Feeler Gauge, 0.177 In Thick, 3 In L Blade (S - 5)
- Precision Brand Precision Gauges & Accessories