Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, Assort.
Mfr # 19821
Zoro # G3855820
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inch
- Material High Carbon steel
- Thickness (In.) .0015, .002, .003, .004, .005, .006, .007, .008, .009, .010, .011, .012, .013, .014, .015, .016, .018, .020, .022, .024, .025, .028, .030, .032, .035
- Thickness (mm) .038, .051, .076, .102, .127, .152, .178, .203, .229, .254, .279, .305, .330, .356, .381, .406, .457, .508, .559, .610, .635, .711, .762, .508, .889
- Blade Length (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 19821
- Zoro # G3855820
- UPC # 698158198214
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 3" |
Size of Leaves | 1/2 in x 3 in |
Blade Width (In.) | 1/2 |
Dimension Type | Inch |
Blade Width | 1/2 in |
Blade Length | 3 in |
Description
Feeler Gauge Set, Finish Unfinished, Blade Length 3 in, Blade Material Steel, Blade Style Short Blade, Dimension Type Inch, Included Certification Certificate of Conformance, Maximum Thickness - Inch 0.035 in, Minimum Thickness - Inch 0.0015 in, Non-Marring No, Number of Feeler Blades 25, Thickness Range 0.0015 in to 0.035 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Utility Knife, Straight, 3" Blade L (15-38-09-57)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Extension L.255 mm d.23, 2 mm (13010003)
- DRILL AMERICA 3/4"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/4)
- KEO 3/8 60 deg ZErO Flute CO Deburring Tool (53501)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0060 In (19290)
- PRECISION BRAND Feeler Gauge, SS, 0.002in, PK12 (77170)
- PRECISION BRAND Feeler Gauge, 0.0025x12 L, PK12 (19185)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0070 In (19315)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0120 In (19430)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0015 In (19150)
- PROTO Long Blade Feeler Gauge 0.010 (J010L)
- Precision Brand Precision Gauges & Accessories