Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0320 In
Mfr # 19765
Zoro # G1798544
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0320
- Thickness (mm) 0.813
- Temper RC 48-62
- Blade Width (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19765
- Zoro # G1798544
- UPC # 698158197651
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0320 |
Thickness (mm) | 0.813 |
Temper | RC 48-62 |
Meets | FED-GGG-G-17C |
Thickness Tolerance | +/-0.00075 in |
Box Contains | 25 ft Coil |
Description
Feeler Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Screwdriver Set, Inch Sizes, 9 pcs (PS88N)
- URREA Straight flute pipe extractor 3/16" (9522)
- IRWIN Wood Drilling Bit, Forstner, 1" Bit dia. (1966900)
- MILWAUKEE TOOL 1-1/8 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4113)
- PRECISION BRAND Feeler Gauge, 0.0010x12 L, PK12 (19120)
- PRECISION BRAND Feeler Gauge, 0.0170x12 L, PK12 (19530)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0150 In (19495)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0120 In (19430)
- PRECISION BRAND Feeler Gauge, 0.0280x12 L, PK12 (19715)
- PRECISION BRAND Feeler Gauge, 0.0120x12 L, PK12 (19425)
- PRECISION BRAND Feeler Gauge, 0.0090x12 L, PK12 (19360)
- Precision Brand Feeler Gauges & Sets