Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0220 In
Mfr # 19640
Zoro # G1043576
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0220
- Thickness (mm) 0.559
- Temper RC 48-62
- Blade Width (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19640
- Zoro # G1043576
- UPC # 698158196401
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0220 |
Thickness (mm) | 0.559 |
Temper | RC 48-62 |
Meets | FED-GGG-G-17C |
Box Contains | 25 ft Coil |
Thickness Tolerance | +/-0.00055 in |
Description
Feeler Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-7/64 (53171)
- WIHA 12 Piece SAE L-Shape Hex Key Set, 13694 (13694)
- PROTO Dual Reach Puller Jaw, 4x2 In Reach (J4026A)
- IRWIN LD WRKSHOP VISE SWVL4.5"" (4935507)
- PRECISION BRAND Shim Stock, Brown, .010", Vinyl, 5"x20" (44145)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0250 In (19705)
- PRECISION BRAND Feeler Gauge, 0.0080x12 L, PK12 (19335)
- PRECISION BRAND Feeler Gauge, 0.0250x12 L, PK12 (19700)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0030 In (19215)
- PRECISION BRAND Feeler Gauge, 0.0400x12 L, PK12 (19790)
- DB ELECTRICAL Feeler Gauge For Industrial Tractors (3000-6100)
- Precision Brand Precision Gauges & Accessories