Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0210 In
Mfr # 19615
Zoro # G2403292
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0210
- Thickness (mm) 0.533
- Temper RC 48-62
- Box Contains 25 ft Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19615
- Zoro # G2403292
- UPC # 698158196159
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0210 |
Thickness (mm) | 0.533 |
Temper | RC 48-62 |
Box Contains | 25 ft Coil |
Thickness Tolerance | +/-0.00055 in |
Meets | FED-GGG-G-17C |
Description
Feeler Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (J7010MHT)
- KRAFT TOOL Replacement Blade for 14" Hub, 14" x 7/8 (BL288)
- TEKTON Mini Flat Nose Pliers (Smooth Jaw) (PMN23001)
- SIMONDS Flat Smo 10 (73235000)
- PRECISION BRAND Feeler Gauge, SS, 0.001in, PK12 (77120)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0020 In (19175)
- PRECISION BRAND Feeler Gauge, 0.0340x12 L, PK12 (19775)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0220 In (19640)
- PRECISION BRAND Shim Stock, Roll, SS, .025" (22148)
- PRECISION BRAND Feeler Gauge, 0.0160x12 L, PK12 (19515)
- LANG TOOLS 23-Bld Feeler Gauge for Detroit Diesel Valve Adjustment (3075)
- Precision Brand Feeler Gauges