Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0200 In
Mfr # 19600
Zoro # G3198291
original price:
$37.33
21% off
new price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0200
- Thickness (mm) 0.508
- Temper RC 48-62
- Blade Width (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19600
- Zoro # G3198291
- UPC # 698158196005
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0200 |
Thickness (mm) | 0.508 |
Temper | RC 48-62 |
Meets | FED-GGG-G-17C |
Thickness Tolerance | +/-0.00055 in |
Box Contains | 25 ft Coil |
Description
The Precision Brand 19600 Feeler Gauge is an essential tool for your toolbox. It can be used to measure gaps between two surfaces, whether they are moving or stationary. The feeler gauge has a box containing 25 ft of high carbon steel. It has a temper of RC 48-62 and thickness tolerance of +/-0.00055 in.. This 0.0200 in. thick feeler gauge also has a blade width of 1/2 in.. Meets the Federal Specification GGG-G-17C with its high carbon steel construction and RC 48 62 temper. Whether you're looking for quality or precision, the Precision Brand 19600 Feeler Gauge will give you just that.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Impact Wrench, 3/8", Butterfly (136E)
- DRILL AMERICA #33 Solid Carbide Drill Bit (DMOD33)
- WESTWARD Laminate Rtr Bit Carbide Tipped, 1/2 In (16Y546)
- CENTURY DRILL & TOOL Mill File 12" Bastard-Single Cut (4054)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0220 In (19640)
- PRECISION BRAND Shim Stock, White, .025", Vinyl, 5"x20" (44165)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0040 In (19240)
- PRECISION BRAND Feeler Gauge, 0.0200x12 L, PK12 (19595)
- PRECISION BRAND Feeler Gauge, 0.0100x12 L, PK12 (19385)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0300 In (19735)
- PROTO Feeler Gauge, 0.005 In, 12 In L (J005L)
- Precision Brand Feeler Gauges & Sets