Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0170 In
Mfr # 19535
Zoro # G2822915
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0170
- Thickness (mm) 0.432
- Box Contains 25 ft Coil
- Temper RC 48-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19535
- Zoro # G2822915
- UPC # 698158195350
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0170 |
Thickness (mm) | 0.432 |
Box Contains | 25 ft Coil |
Temper | RC 48-62 |
Thickness Tolerance | +/-0.00047 in |
Meets | FED-GGG-G-17C |
Description
Feeler Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 40 mm Size, Standard Socket, Black Phosphate (49-66-6378)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020T)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 3/4 in L (54TL73)
- 2W INTERNATIONAL Push Pack Bag, Lime (GB65-01)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0300 In (19735)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0050 In (19265)
- PRECISION BRAND Feeler Gauge, 0.0080x12 L, PK12 (19335)
- PRECISION BRAND Feeler Gauge, SS, 0.001in, PK12 (77120)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0020 In (19175)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0060 In (19290)
- PRECISION BRAND Feeler Gauge, High Carbon .025", PK10 (19695)
- Precision Brand Feeler Gauges