Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0160 In
Mfr # 19520
Zoro # G2484133
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0160
- Thickness (mm) 0.406
- Box Contains 25 ft Coil
- Thickness Tolerance +/-0.00047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19520
- Zoro # G2484133
- UPC # 698158195206
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0160 |
Thickness (mm) | 0.406 |
Box Contains | 25 ft Coil |
Thickness Tolerance | +/-0.00047 in |
Meets | FED-GGG-G-17C |
Temper | RC 48-62 |
Description
Feeler Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Non-Porous Grout Float w/Woo, 12" x 4 (ST360)
- MILWAUKEE TOOL Blade Backing Pad Screw (ML06-75-0025)
- GRIP-ON 10" Curved universal locking jaw pliers. (GR11110)
- WESTWARD Pulley Puller, 5 Tons, Reach 2in. (29FX50)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0025 In (19190)
- PRECISION BRAND Feeler Gauge, 0.0280x12 L, PK12 (19715)
- PRECISION BRAND Shim Stock, Red, .002", Poly, 5"x20" (44120)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0010 In (19125)
- PRECISION BRAND Feeler Gauge, 0.0220x12 L, PK12 (19635)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0180 In (19560)
- CRAFTSMAN Feeler Gauges, 32-Blade Feeler Gauge (CMMT14105)
- Precision Brand Feeler Gauges & Sets