Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0140 In
Mfr # 19470
Zoro # G1839266
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0140
- Thickness (mm) 0.356
- Blade Width (In.) 1/2
- Meets FED-GGG-G-17C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19470
- Zoro # G1839266
- UPC # 698158194704
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0140 |
Thickness (mm) | 0.356 |
Meets | FED-GGG-G-17C |
Thickness Tolerance | +/-0.00043 in |
Temper | RC 48-62 |
Box Contains | 25 ft Coil |
Description
Feeler Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 3K DRALL® TORX® screwdriver TORX-SizeT10 blade length 80 mm (48560010)
- PERFORMANCE TOOL Slotted 1/4 In X 8 In Screwdriver Screwdriver 1/4, W30990 (W30990)
- PROTO Velocity Top Chest, 5 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RG)
- DRILL AMERICA 3/4" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/4)
- PRECISION BRAND Shim Stock, Green, .003", Poly, 5"x20" (44125)
- PRECISION BRAND Feeler Gauge, 0.0015x12 L, PK12 (19145)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0080 In (19340)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0150 In (19495)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0070 In (19315)
- PRECISION BRAND Feeler Gauge, 0.0140x12 L, PK12 (19465)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0100 In (19390)
- Precision Brand Feeler Gauges