Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0130 In
Mfr # 19445
Zoro # G1654116
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0130
- Thickness (mm) 0.330
- Blade Width (In.) 1/2
- Temper RC 48-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19445
- Zoro # G1654116
- UPC # 698158194452
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0130 |
Thickness (mm) | 0.330 |
Temper | RC 48-62 |
Box Contains | 25 ft Coil |
Thickness Tolerance | +/-0.00043 in |
Meets | FED-GGG-G-17C |
Description
Feeler Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Tool Lanyard, 43inL, Orange, 15lb, Carabiner (TL1-3011)
- DAYTON Cap Cover with Spring (963213305)
- VEGA T-25 TORX Driver Bit 6in (1150T25A)
- MILTON Lever Style Blow Gun, OSHA Tip, 1/4" NPT, PK25 (150BK)
- PRECISION BRAND Feeler Gauge, 0.0500x12 L, PK6 (19805)
- PRECISION BRAND Feeler Gauge, 0.0280x12 L, PK12 (19715)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0250 In (19705)
- PRECISION BRAND Feeler Gauge, 0.0160x12 L, PK12 (19515)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0220 In (19640)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, Assort. (19821)
- LISLE VALVE TAPPET FEELER GAUGE (LI68050)
- Precision Brand Precision Measuring Tools