Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0090 In
Mfr # 19365
Zoro # G1887234
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0090
- Thickness (mm) 0.229
- Meets FED-GGG-G-17C
- Box Contains 25 ft Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19365
- Zoro # G1887234
- UPC # 698158193653
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0090 |
Thickness (mm) | 0.229 |
Meets | FED-GGG-G-17C |
Box Contains | 25 ft Coil |
Thickness Tolerance | +/-0.00025 in |
Temper | RC 48-62 |
Description
Feeler Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Center Punch Set, Not Tether Capable (60007)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M05, L=19, 7, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20520)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 2.5 mm Tip Size, 63 mm Long, 20 mm Short (WH-2.5MM)
- RIDGID Adapter, 3/16 In Double Lap (31597)
- PRECISION BRAND Feeler Gauge, 0.0020x12 L, PK12 (19170)
- PRECISION BRAND Shim Stock, Blue, .005", Poly, 5"x20" (44135)
- PRECISION BRAND Feeler Gauge, SS, 0.002in, PK12 (77170)
- PRECISION BRAND Shim Stock, Red, .002", Poly, 5"x20" (44120)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0250 In (19705)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0060 In (19290)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0050 In (19265)
- Precision Brand Feeler Gauges & Sets