Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0060 In
Mfr # 19290
Zoro # G3253223
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0060
- Thickness (mm) 0.152
- Box Contains 25 ft Coil
- Temper RC 48-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19290
- Zoro # G3253223
- UPC # 698158192908
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Blade Width | 1/2 in |
Dimension Type | Inch |
Roll Length | 25 ft |
Details
Item | Feeler Gauge Stock Roll |
Material | High Carbon steel |
Thickness (In.) | 0.0060 |
Thickness (mm) | 0.152 |
Box Contains | 25 ft Coil |
Temper | RC 48-62 |
Meets | FED-GGG-G-17C |
Thickness Tolerance | +/-0.00020 in |
Non-Marring | No |
Case Included | Yes |
Blade Material | Steel |
Hardness | RC 48-62 |
Tolerance | +/-0.00024 in |
Non-Magnetic | No |
Thickness | 0.006 in |
Blade Style | Straight |
Finish | Polished |
Case Type | Chipboard Box |
Markings | Inch with Metric Equivalent |
Description
The Precision Brand 19290 Feeler Gauge is a high-quality tool that can be used to measure gaps between components. Made of high carbon steel, the feeler gauge stock roll has an overall thickness of 0.006 in. and a blade width of 1/2 in. The tool comes with 25 ft coil measurements marked on inch with metric equivalent markings. This feeler gauge is made from hard steel, which makes it strong and durable. The Precision Brand 19290 Feeler Gauge is the reliable tool you need for accurate gap measurements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 8"/200mm Economy Digital Caliper (541000082)
- WESTWARD Retrieving Tool, 23-1/2 In. L, Bendable (45KH12)
- KLEIN TOOLS Black Leather 0 Pockets, 5458 (5458)
- INSIZE Inside Micrometer, 3 to 3.5 Range (3127-E35)
- PRECISION BRAND Feeler Gauge, 0.0300x12 L, PK12 (19730)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0010 In (19125)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0020 In (19175)
- PRECISION BRAND Feeler Gauge, 0.0025x12 L, PK12 (19185)
- PRECISION BRAND Feeler Gauge, 0.0180x12 L, PK12 (19555)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0070 In (19315)
- PRECISION BRAND Feeler Gauge, 0.0020x12 L, PK12 (19170)
- Precision Brand Precision Gauges & Accessories