Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0040 In
Mfr # 19240
Zoro # G2579701
original price:
$33.29
9% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0040
- Thickness (mm) 0.102
- Blade Width (In.) 1/2
- Thickness Tolerance +/-0.00020 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19240
- Zoro # G2579701
- UPC # 698158192403
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0040 |
Thickness (mm) | 0.102 |
Thickness Tolerance | +/-0.00020 in |
Box Contains | 25 ft Coil |
Meets | FED-GGG-G-17C |
Temper | RC 48-62 |
Description
The Precision Brand 19240 Feeler Gauge is a great way to ensure that your engine valves are in good working order. This feeler gauge has a thickness of 0.0040 in., or 0.102 mm. The 25 ft coil contains RC 48-62 tempered steel blades, ensuring accuracy and durability. It is +/-0.00020 in., or +/-0.005 mm, thick tolerance with a thickness tolerance of +/-0.0002 in.. Meets FED-GGG-G-17C specifications for calibration gauges for Federal Services Corporation. With the Precision Brand 19240 Feeler Gauge, you can be sure that your measurements are accurate and precise.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Orbital Jitterbug Type Air Sander (7600-0118)
- WESTWARD 2-1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL68)
- WOODOWL Ultra Smooth Double Cut 18" x 11/16" (07808)
- KRAFT TOOL EZY-Tote Tool Carrier-RE BullFloat (CC1010)
- PRECISION BRAND Shim Stock, Roll, SS, .025" (22148)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0050 In (19265)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0250 In (19705)
- PRECISION BRAND Feeler Gauge, 0.0120x12 L, PK12 (19425)
- PRECISION BRAND Feeler Gauge, 0.0025x12 L, PK12 (19185)
- PRECISION BRAND Feeler Gauge, High Carbon .025", PK10 (19695)
- PRECISION BRAND Feeler Gauge, 0.0100x12 L, PK12 (19385)
- Precision Brand Precision Measuring Tools