Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon Steel, 0.0015 In
Mfr # 19150
Zoro # G0979666
original price:
$54.09
5% off
new price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0015
- Thickness (mm) 0.038
- Box Contains 25 ft Coil
- Meets FED-GGG-G-17C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19150
- Zoro # G0979666
- UPC # 698158191505
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Width (In.) | 1/2 |
Roll Length | 25 ft |
Blade Width | 1/2 in |
Dimension Type | Inch |
Details
Item | Feeler Gauge Stock Roll |
Material | High Carbon steel |
Thickness (In.) | 0.0015 |
Thickness (mm) | 0.038 |
Box Contains | 25 ft Coil |
Meets | FED-GGG-G-17C |
Thickness Tolerance | +/-0.00020 in |
Temper | RC 48-62 |
Hardness | RC 48-62 |
Thickness | 0.0015 in |
Markings | Inch with Metric Equivalent |
Non-Marring | No |
Finish | Polished |
Blade Material | Steel |
Blade Style | Straight |
Tolerance | +/-0.00012 in |
Non-Magnetic | No |
Case Type | Chipboard Box |
Case Included | Yes |
Description
Feeler Gauge Stock Roll, Blade Material Steel, Blade Style Straight, Blade Width 1/2 in, Case Included Yes, Case Type Chipboard Box, Dimension Type Inch, Non-Magnetic No, Non-Marring No, Roll Length 25 ft, Thickness 0.0015 in, Finish Polished, Hardness RC 48-62, Markings Inch with Metric Equivalent, Tolerance +/-0.00012 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 5/16", 3 pcs. (11104-3)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-134)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26042)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 31/64 (C97328)
- PRECISION BRAND Feeler Gauge, 0.0150x12 L, PK12 (19490)
- PRECISION BRAND Feeler Gauge, 0.0020x12 L, PK12 (19170)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0040 In (19240)
- PRECISION BRAND Feeler Gauge, 0.0100x12 L, PK12 (19385)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0025 In (19190)
- PRECISION BRAND Feeler Gauge, 0.0300x12 L, PK12 (19730)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0060 In (19290)
- Precision Brand Precision Measuring Tools