Shop All Feeler Gauges
Precision Brand
Feeler Gauge, High Carbon .025", PK10
Mfr # 19695
Zoro # G3855839
product price: $25.45
/pk 10, $2.55/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inch
- Material High Carbon steel
- Thickness (In.) 0.025
- Thickness (mm) .635
- Blade Length (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19695
- Zoro # G3855839
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 5 in |
Blade Width (In.) | 1/2 |
Blade Width | 1/2 in |
Blade Length | 5 in |
Dimension Type | Inch |
Details
Item | Feeler Gauge |
Type | Inch |
Material | High Carbon steel |
Thickness (In.) | 0.025 |
Thickness (mm) | .635 |
Thickness Tolerance | +/-0.00067 in |
Box Contains | 10 |
Meets | ASTM A-682 (Chemistry) |
Temper | Full Hard |
Standards | ASTM A-682 (Chemistry) |
Blade Material | Steel |
Markings | Inch |
Tolerance | +/-0.00067 in |
Finish | Unfinished |
Thickness | 0.0250 in |
Non-Magnetic | No |
Blade Style | Short Blade |
Description
Feeler Gauge, Blade Length 5 in, Blade Material Steel, Blade Style Short Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0250 in, Finish Unfinished, Markings Inch, Standards ASTM A-682 (Chemistry), Tolerance +/-0.00067 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 7 mm M7 XZN Triple Square Bit Socket, 3/8-Inch Drive (CP30091)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-6-5PK)
- BIG HORN 4-Inch ABS Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11442)
- JOHNSON LEVEL & TOOL I-Beam Level, Number of Vials 5, 72 in. L (1253-7200)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0015 In (19150)
- PRECISION BRAND Shim Stock, Green, .003", Poly, 5"x20" (44125)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0120 In (19430)
- PRECISION BRAND Shim Stock, Blue, .005", Poly, 5"x20" (44135)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0200 In (19600)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0100 In (19390)
- LISLE Feeler Gauge, Mini Blade, .010 - .035" (68000)
- Precision Brand Precision Measuring Tools