Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0320x12 L, PK12
Mfr # 19760
Zoro # G0674651
product price: $25.19
/pk 12, $2.10/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0320
- Thickness (mm) 0.813
- Blade Length (In.) 12 in
- Blade Width (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19760
- Zoro # G0674651
- UPC # 698158197606
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0320 |
Thickness (mm) | 0.813 |
Meets | FED-GGG-G-17C |
Thickness Tolerance | +/-0.00075 in |
Temper | RC 48-62 |
Description
Feeler Gauge, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/4" Drive Metric, 12 pcs (80311)
- DEWALT Circular Saw Kit, Cordless, 20V DC (DCS565P1)
- GEDORE Striking Wrench, Straight, 1-1/2" (306 1.1/2AF)
- MILWAUKEE TOOL 2PK Bin Set for PACKOUT™ (48-22-8062)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0030 In (19215)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, Assort. (19821)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0250 In (19705)
- PRECISION BRAND Feeler Gauge, 0.0080x12 L, PK12 (19335)
- PRECISION BRAND Feeler Gauge, 0.0060x12 L, PK12 (19285)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0120 In (19430)
- PROTO Feeler Gauge, 0.0015 In, 3 1/16 In L (J0015)
- Precision Brand Feeler Gauges