Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0300x12 L, PK12
Mfr # 19730
Zoro # G2648387
original price:
$34.34
8% off
new price: $31.49
/pk 12, $2.62/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0300
- Thickness (mm) 0.762
- Blade Length (In.) 12 in
- Meets FED-GGG-G-17C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19730
- Zoro # G2648387
- UPC # 698158197309
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Length | 12 in |
Blade Width | 1/2 in |
Dimension Type | Inch |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0300 |
Thickness (mm) | 0.762 |
Meets | FED-GGG-G-17C |
Thickness Tolerance | +/-0.00067 in |
Temper | RC 48-62 |
Blade Material | Steel |
Non-Magnetic | No |
Standards | FED-GGG-G-17C |
Tolerance | +/-0.00067 in |
Markings | Inch |
Thickness | 0.0300 in |
Blade Style | Long Blade |
Finish | Unfinished |
Hardness | RC 48-62 |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0300 in, Finish Unfinished, Hardness RC 48-62, Markings Inch, Standards FED-GGG-G-17C, Tolerance +/-0.00067 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 16MM-2.00 4FL TAP SET - 2800 (28A160AS)
- KODIAK CUTTING TOOLS #5-40 Standard Hand Tap 3 Piece Tap Sets (5500627)
- WILTON Knives for 10IN Jointer/Planer set of 2 (707411)
- WESTWARD SAE Plain Hex Key, 3/16" Tip Size, 4 31/64 in Long, 3/16 in Short (54TU58)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0050 In (19265)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0090 In (19365)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0080 In (19340)
- PRECISION BRAND Feeler Gauge, 0.0120x12 L, PK12 (19425)
- PRECISION BRAND Feeler Gauge, SS, 0.001in, PK12 (77120)
- PRECISION BRAND Feeler Gauge, SS, 0.002in, PK12 (77170)
- LANG TOOLS Master Feeler Gauge Set For Heavy Duty Truck Valve Adjustment (3079)
- Precision Brand Precision Measuring Tools