Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0250x12 L, PK12
Mfr # 19700
Zoro # G2750474
original price:
$34.78
22% off
new price: $26.99
/pk 12, $2.25/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0250
- Thickness (mm) 0.635
- Blade Length (In.) 12 in
- Temper RC 48-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19700
- Zoro # G2750474
- UPC # 698158197002
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Dimension Type | Inch |
Blade Width | 1/2 in |
Blade Length | 12 in |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0250 |
Thickness (mm) | 0.635 |
Temper | RC 48-62 |
Meets | FED-GGG-G-17C |
Thickness Tolerance | +/-0.00067 in |
Thickness | 0.0250 in |
Standards | FED-GGG-G-17C |
Blade Style | Long Blade |
Hardness | RC 48-62 |
Finish | Unfinished |
Markings | Inch |
Non-Magnetic | No |
Blade Material | Steel |
Tolerance | +/-0.00067 in |
Description
The Precision Brand 19700 Feeler Gauge is a quality tool designed for precision measurements. It will help you accurately measure gaps and spaces between objects. The feeler gauge has a total length of 12 in., with each blade measuring 1/2 in. wide. The feeler gauge also has a thickness of 0.0250 in.. This high carbon steel blade comes with an RC 48-62 hardness rating, making it extremely durable and long lasting. It has a total thickness tolerance of +/-0.00067 in.. If you're looking for a way to precisely measure the gap between two objects, the Precision Brand 19700 Feeler Gauge is your solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 23 Piece 3/8" Drive Pass-Thru™ 6 Point Standard SAE/Metric Mechanics Tool Set (893823)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6313)
- GREAT NECK 12-In Adjustable Wrench, Clam Shell (AW12C)
- CRESCENT NICHOLSON 8" Flat Double Cut Second File - Boxed (03599NN)
- PRECISION BRAND Feeler Gauge, 0.0030x12 L, PK12 (19210)
- PRECISION BRAND Feeler Gauge, 0.0170x12 L, PK12 (19530)
- PRECISION BRAND Feeler Gauge, SS, 0.0015in, PK12 (77145)
- PRECISION BRAND Feeler Gauge, 0.0200x12 L, PK12 (19595)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0080 In (19340)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0300 In (19735)
- PROTO Long Blade Feeler Gauge 0.010 (J010L)
- Precision Brand Feeler Gauges