Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0180x12 L, PK12
Mfr # 19555
Zoro # G2565123
original price:
$34.69
29% off
new price: $24.59
/pk 12, $2.05/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0180
- Thickness (mm) 0.457
- Blade Length (In.) 12 in
- Meets FED-GGG-G-17C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19555
- Zoro # G2565123
- UPC # 698158195558
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0180 |
Thickness (mm) | 0.457 |
Meets | FED-GGG-G-17C |
Temper | RC 48-62 |
Thickness Tolerance | +/-0.00047 in |
Description
Feeler Gauge, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HEX KEY METRIC 9PC SET NON SLIP (TL12714)
- APEX TOOL GROUP Bit Holder, 5/16", 7/16", 2-3/4" (480PT-1PK)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round with Hex Bolster (85203)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78670)
- PRECISION BRAND Feeler Gauge, 0.0120x12 L, PK12 (19425)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0030 In (19215)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0220 In (19640)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0100 In (19390)
- PRECISION BRAND Feeler Gauge, 0.0140x12 L, PK12 (19465)
- PRECISION BRAND Feeler Gauge, SS, 0.001in, PK12 (77120)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (L - 912)
- Precision Brand Feeler Gauges & Sets