Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0170x12 L, PK12
Mfr # 19530
Zoro # G2006584
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0170
- Thickness (mm) 0.432
- Blade Length (In.) 12 in
- Temper RC 48-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 19530
- Zoro # G2006584
- UPC # 698158195305
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0170 |
Thickness (mm) | 0.432 |
Temper | RC 48-62 |
Thickness Tolerance | +/-0.00047 in |
Meets | FED-GGG-G-17C |
Description
Feeler Gauge, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Die, 3/4 In (6XZ86)
- MICRO 100 Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Shank Dia.: 3/8" (PR-3601250)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57112)
- SUPERCUT 131.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (477351)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0080 In (19340)
- PRECISION BRAND Feeler Gauge, 0.0080x12 L, PK12 (19335)
- PRECISION BRAND Feeler Gauge, 0.0150x12 L, PK12 (19490)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0200 In (19600)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0180 In (19560)
- PRECISION BRAND Feeler Gauge, SS, 0.0005in, PK12 (77740)
- BETA Metric Feeler Gauge, 20mm (017080020)
- Precision Brand Precision Gauges & Accessories