Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0160x12 L, PK12
Mfr # 19515
Zoro # G2677491
product price: $26.15
/pk 12, $2.18/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0160
- Thickness (mm) 0.406
- Blade Length (In.) 12 in
- Thickness Tolerance +/-0.00047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19515
- Zoro # G2677491
- UPC # 698158195152
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Dimension Type | Inch |
Blade Length | 12 in |
Blade Width | 1/2 in |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0160 |
Thickness (mm) | 0.406 |
Thickness Tolerance | +/-0.00047 in |
Temper | RC 48-62 |
Meets | FED-GGG-G-17C |
Hardness | RC 48-62 |
Blade Material | Steel |
Blade Style | Long Blade |
Thickness | 0.0160 in |
Standards | FED-GGG-G-17C |
Non-Magnetic | No |
Finish | Unfinished |
Tolerance | +/-0.00047 in |
Markings | Inch |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0160 in, Finish Unfinished, Hardness RC 48-62, Markings Inch, Standards FED-GGG-G-17C, Tolerance +/-0.00047 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Professional Cut Handsaw, Dovetail, 10" (PC-10-DTR)
- DEWALT 2,500 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW268)
- LOGGERHEAD TOOLS BIONIC GRIP 8"" (BG8-01R-01)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #7, 5/8-11, 2in (31400)
- PRECISION BRAND Feeler Gauge, 0.0200x12 L, PK12 (19595)
- PRECISION BRAND Feeler Gauge, 0.0025x12 L, PK12 (19185)
- PRECISION BRAND Shim Stock, Clear, .040", Vinyl, 21"x51" (44475)
- PRECISION BRAND Feeler Gauge, 0.0140x12 L, PK12 (19465)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0100 In (19390)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0080 In (19340)
- PRECISION BRAND Shim Stock, Blue, .005", Poly, 5"x20" (44135)
- Precision Brand Precision Gauges & Accessories