Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0140x12 L, PK12
Mfr # 19465
Zoro # G1926355
original price:
$29.49
48% off
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0140
- Thickness (mm) 0.356
- Blade Length (In.) 12 in
- Temper RC 48-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 19465
- Zoro # G1926355
- UPC # 698158194650
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Length | 12 in |
Blade Width | 1/2 in |
Dimension Type | Inch |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0140 |
Thickness (mm) | 0.356 |
Temper | RC 48-62 |
Meets | FED-GGG-G-17C |
Thickness Tolerance | +/-0.00043 in |
Blade Material | Steel |
Thickness | 0.0140 in |
Blade Style | Long Blade |
Finish | Unfinished |
Tolerance | +/-0.00043 in |
Non-Magnetic | No |
Standards | FED-GGG-G-17C |
Hardness | RC 48-62 |
Markings | Inch |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0140 in, Finish Unfinished, Hardness RC 48-62, Markings Inch, Standards FED-GGG-G-17C, Tolerance +/-0.00043 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Slide Hammer Unit, 10 lb Wt, 24 In L (23KX53)
- PROSKIT Heavy Duty File Set, 5pc (900-216)
- OX TOOLS Pro Jab Saw (OX-P133516)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (PA-2)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0300 In (19735)
- PRECISION BRAND Feeler Gauge, 0.0030x12 L, PK12 (19210)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0220 In (19640)
- PRECISION BRAND Feeler Gauge, 0.0100x12 L, PK12 (19385)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0120 In (19430)
- PRECISION BRAND Shim Stock, Red, .002", Poly, 5"x20" (44120)
- BETA Metric feeler gauges with H-SAFE Tether System (017084020)
- Precision Brand Feeler Gauges