Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0110x12 L, PK12
Mfr # 19400
Zoro # G0677765
original price:
$32.10
22% off
new price: $24.79
/pk 12, $2.07/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0110
- Thickness (mm) 0.279
- Blade Length (In.) 12 in
- Meets FED-GGG-G-17C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19400
- Zoro # G0677765
- UPC # 698158194001
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Dimension Type | Inch |
Blade Width | 1/2 in |
Blade Length | 12 in |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0110 |
Thickness (mm) | 0.279 |
Meets | FED-GGG-G-17C |
Thickness Tolerance | +/-0.00035 in |
Temper | RC 48-62 |
Standards | FED-GGG-G-17C |
Tolerance | +/-0.00035 in |
Thickness | 0.0110 in |
Hardness | RC 48-62 |
Blade Style | Long Blade |
Finish | Unfinished |
Blade Material | Steel |
Markings | Inch |
Non-Magnetic | No |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0110 in, Finish Unfinished, Hardness RC 48-62, Markings Inch, Standards FED-GGG-G-17C, Tolerance +/-0.00035 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA5/16)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 25PK (52032)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-25-5PK)
- CRAFTSMAN Tool Accessories, 1/2" Drive Plastic Soc (CMMT99416)
- PRECISION BRAND Feeler Gauge, 0.0150x12 L, PK12 (19490)
- PRECISION BRAND Feeler Gauge, 0.0100x12 L, PK12 (19385)
- PRECISION BRAND Shim Stock, Red, .002", Poly, 5"x20" (44120)
- PRECISION BRAND Feeler Gauge, 0.0310x12 L, PK12 (19745)
- PRECISION BRAND Feeler Gauge, 0.0300x12 L, PK12 (19730)
- PRECISION BRAND Feeler Gauge, 0.0280x12 L, PK12 (19715)
- STEELMAN Feeler Gauge (97105)
- Precision Brand Feeler Gauges & Sets