Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0100x12 L, PK12
Mfr # 19385
Zoro # G3495423
product price: $23.29
/pk 12, $1.94/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0100
- Thickness (mm) 0.254
- Blade Length (In.) 12 in
- Thickness Tolerance +/-0.00035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19385
- Zoro # G3495423
- UPC # 698158193851
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Dimension Type | Inch |
Blade Width | 1/2 in |
Blade Length | 12 in |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0100 |
Thickness (mm) | 0.254 |
Thickness Tolerance | +/-0.00035 in |
Meets | FED-GGG-G-17C |
Temper | RC 48-62 |
Hardness | RC 48-62 |
Finish | Unfinished |
Blade Style | Long Blade |
Standards | FED-GGG-G-17C |
Tolerance | +/-0.00035 in |
Non-Magnetic | No |
Thickness | 0.010 in |
Markings | Inch |
Blade Material | Steel |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.010 in, Finish Unfinished, Hardness RC 48-62, Markings Inch, Standards FED-GGG-G-17C, Tolerance +/-0.00035 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Impact Socket Set, SAE, 21 pcs (J76122)
- LENOX Band Saw Blade, 12 ft. 6" L (79639CLB123810)
- KRAFT TOOL Edger w/3/4"Groover Bit, 6" x 8" 1/2"R (CC663BT)
- MILWAUKEE TOOL Repair Kit for Polyester Fish Tapes (48-22-4169)
- PRECISION BRAND Feeler Gauge, 0.0025x12 L, PK12 (19185)
- PRECISION BRAND Feeler Gauge, SS, 0.0005in, PK12 (77740)
- PRECISION BRAND Feeler Gauge, 0.0280x12 L, PK12 (19715)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0070 In (19315)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0050 In (19265)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0030 In (19215)
- STARRETT Feeler Gauge, Metric, Steel, 20 ft. Coil (666-20)
- Precision Brand Feeler Gauges