Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0050x12 L, PK12
Mfr # 19260
Zoro # G1194462
product price: $27.25
/pk 12, $2.27/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0050
- Thickness (mm) 0.127
- Blade Length (In.) 12 in
- Temper RC 48-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19260
- Zoro # G1194462
- UPC # 698158192601
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Width | 1/2 in |
Blade Length | 12 in |
Dimension Type | Inch |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0050 |
Thickness (mm) | 0.127 |
Temper | RC 48-62 |
Meets | FED-GGG-G-17C |
Thickness Tolerance | +/-0.00020 in |
Markings | Inch |
Blade Material | Steel |
Non-Magnetic | No |
Blade Style | Long Blade |
Finish | Unfinished |
Standards | FED-GGG-G-17C |
Tolerance | +/-0.00024 in |
Hardness | RC 48-62 |
Thickness | 0.0050 in |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0050 in, Finish Unfinished, Hardness RC 48-62, Markings Inch, Standards FED-GGG-G-17C, Tolerance +/-0.00024 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 9mm Size (36A290)
- PANDUIT Large Ferrule Die Insert, 920 "U" shaped (CD-920-F87)
- CURRENT TOOLS Cable Pulling Conduit Checker for 3" Conduit (08500-300)
- HHIP 1" C Collared Keyway Bushing (2006-1310)
- PRECISION BRAND Feeler Gauge, 0.0110x12 L, PK12 (19400)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0060 In (19290)
- PRECISION BRAND Feeler Gauge, 0.0180x12 L, PK12 (19555)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0025 In (19190)
- PRECISION BRAND Feeler Gauge, 0.0150x12 L, PK12 (19490)
- PRECISION BRAND Feeler Gauge, 0.0340x12 L, PK12 (19775)
- ASSEMBLY TOOL Feeler Gauge, 0.295 In Thick, 4 In L Blade (L - 6)
- Precision Brand Feeler Gauges