Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0040x12 L, PK12
Mfr # 19235
Zoro # G1707903
original price:
$32.85
5% off
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0040
- Thickness (mm) 0.102
- Blade Length (In.) 12 in
- Meets FED-GGG-G-17C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 19235
- Zoro # G1707903
- UPC # 698158192359
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Length | 12 in |
Dimension Type | Inch |
Blade Width | 1/2 in |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0040 |
Thickness (mm) | 0.102 |
Meets | FED-GGG-G-17C |
Thickness Tolerance | +/-0.00020 in |
Temper | RC 48-62 |
Blade Material | Steel |
Standards | FED-GGG-G-17C |
Hardness | RC 48-62 |
Tolerance | +/-0.00020 in |
Non-Magnetic | No |
Blade Style | Long Blade |
Finish | Unfinished |
Thickness | 0.0040 in |
Markings | Inch |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0040 in, Finish Unfinished, Hardness RC 48-62, Markings Inch, Standards FED-GGG-G-17C, Tolerance +/-0.00020 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Tape Measure Set, Quick Read, Cushioned, 4 Piece, Contains 12', 16', 2 (TIT10902)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Shallow Socket (1-2354)
- SUPERIOR PARTS O-Rings & Springs Kit for Hitachi NV65AH (OS65V)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 4 Pc (10Z763)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0025 In (19190)
- PRECISION BRAND Feeler Gauge, 0.0250x12 L, PK12 (19700)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0015 In (19150)
- PRECISION BRAND Feeler Gauge, SS, 0.001in, PK12 (77120)
- PRECISION BRAND Feeler Gauge, 0.0090x12 L, PK12 (19360)
- PRECISION BRAND Feeler Gauge, 0.0200x12 L, PK12 (19595)
- PERFORMANCE TOOL Tappet Gauge Feeler Gauge-Ta, W130C (W130C)
- Precision Brand Precision Measuring Tools