Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0025x12 L, PK12
Mfr # 19185
Zoro # G2410852
product price: $38.19
/pk 12, $3.18/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0025
- Thickness (mm) 0.064
- Blade Length (In.) 12 in
- Temper RC 48-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19185
- Zoro # G2410852
- UPC # 698158191857
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0025 |
Thickness (mm) | 0.064 |
Temper | RC 48-62 |
Thickness Tolerance | +/-0.00020 in |
Meets | FED-GGG-G-17C |
Description
When it comes to feeler gauges, the Precision Brand 19185 Feeler Gauge is one of the best. It provides an accurate and consistent measurement that can be used for various applications. The high carbon steel blade on this feeler gauge measures 12 in. in length. With a thickness tolerance of +/-0.00020 in., this 0.0025 thick blade is incredibly thin and lightweight at 0.64 mm thick and 1/2 in wide respectively. The RC 48-62 temper allows for a higher hardness, while still maintaining its flexibility and durability when compared to other feeler gauges on the market today. This tool has a PK12 package quantity, making it easy to maintain an accurate count when storing or stocking them with your other tools. If you're looking for a precise yet flexible feeler gauge, then you will definitely want to invest in the Precision Brand 19185 Feeler Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK26 (DWANGFT26SET)
- WESTWARD 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (1FAC7)
- DRILL AMERICA 3/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS3/4)
- HOLEX Box Cutter with Zinc Die-Cast Handle, Blade Width: 9mm, Overall Length: 130mm (845037 130)
- PRECISION BRAND Feeler Gauge, SS, 0.002in, PK12 (77170)
- PRECISION BRAND Feeler Gauge, 0.0340x12 L, PK12 (19775)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0020 In (19175)
- PRECISION BRAND Shim Stock, Blue, .005", Poly, 5"x20" (44135)
- PRECISION BRAND Feeler Gauge, 0.0310x12 L, PK12 (19745)
- PRECISION BRAND Feeler Gauge, 0.0080x12 L, PK12 (19335)
- LISLE Valve/Tapper Feeler Gauge (68050)
- Precision Brand Precision Gauges & Accessories