Shop All Feeler Gauges
Precision Brand
Feeler Gauge, 0.0020x12 L, PK12
Mfr # 19170
Zoro # G1499872
original price:
$43.19
14% off
new price: $36.89
/pk 12, $3.07/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon steel
- Thickness (In.) 0.0020
- Thickness (mm) 0.051
- Blade Length (In.) 12 in
- Meets FED-GGG-G-17C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 19170
- Zoro # G1499872
- UPC # 698158191703
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 12 in |
Blade Width (In.) | 1/2 |
Blade Width | 1/2 in |
Blade Length | 12 in |
Dimension Type | Inch |
Details
Item | Feeler Gauge |
Material | High Carbon steel |
Thickness (In.) | 0.0020 |
Thickness (mm) | 0.051 |
Meets | FED-GGG-G-17C |
Temper | RC 48-62 |
Thickness Tolerance | +/-0.00020 in |
Tolerance | +/-0.00016 in |
Markings | Inch |
Finish | Unfinished |
Non-Magnetic | No |
Standards | FED-GGG-G-17C |
Hardness | RC 48-62 |
Blade Style | Long Blade |
Blade Material | Steel |
Thickness | 0.0020 in |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0020 in, Finish Unfinished, Hardness RC 48-62, Markings Inch, Standards FED-GGG-G-17C, Tolerance +/-0.00016 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1730405)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T45 Tip, 2 1/4 in L (54TN52)
- WESTWARD Scaling Chisel, 3/4 Hex, L 12 In., W 3 In. (22UU94)
- WESTWARD Screw Extractor Set, Cr Mo, 5 pcs. (2RUR6)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0015 In (19150)
- PRECISION BRAND Feeler Gauge, 0.0400x12 L, PK12 (19790)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0250 In (19705)
- PRECISION BRAND Feeler Gauge, High Carbon .018", PK10 (19550)
- PRECISION BRAND Shim Stock, Green, .003", Poly, 5"x20" (44125)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0070 In (19315)
- CTA MANUFACTURING FEELER GAUGE SET-25 BLADE XTRA LONG (CTAA311)
- Precision Brand Feeler Gauges