Shop All Feeler Gauge Sets
Precision Brand
Feeler Gage Set, 20 PC
Mfr # 76740
Zoro # G2867042
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 20
- Blade Length (In.) 5 in
- Thickness Range (In.) 0.001 to 0.030
- Material 260 Alloy Brass
- Thickness (mm) 0.025mm0.038mm0.051mm0.076mm0.102mm0.127mm0.152mm0.178mm0.203mm0.229mm0.254mm0.305mm0.356mm0.381mm0.406mm0.457mm0.508mm0.559mm0.635mm0.762mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 76740
- Zoro # G2867042
- UPC # 698158767403
- Country of Origin United States
- Category Feeler Gauge Sets
Dimensions
Blade Length (In.) | 5 in |
Blade Width (In.) | 1/2 in |
Dimension Type | Inch/Metric |
Blade Length | 5 in |
Blade Width | 1/2 in |
Description
Feeler Gauge Set, Finish Unfinished, Blade Length 5 in, Blade Material Brass, Blade Style Straight Blade, Dimension Type Inch/Metric, Included Certification Certificate of Conformance, Maximum Thickness - Inch 0.030 in, Maximum Thickness - mm 0.762 mm, Minimum Thickness - Inch 0.001 in, Minimum Thickness - mm 0.025 mm, Non-Marring No, Number of Feeler Blades 20, Thickness Range 0.001 in to 0.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED TORQUE WRENCH 02298 (TW516)
- ALLPAX Scale Bar, 2" to 22" Size, 13-1/2" L (AX1410)
- TOMAHAWK POWER 8ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge (TSB8-P)
- PROTO Cold Chisel, 1 In. x 18 In. (J86A7/8X18)
- PRECISION BRAND Feeler Gage Set, 20 PC (77750)
- PRECISION BRAND Feeler Gage Set, High Carbon Spring Steel, 20PC (19740)
- PRECISION BRAND Feeler Gage Set, 20 PC (19990)
- PRECISION BRAND Feeler Gage Set, 13 PC (78905)
- PRECISION BRAND Feeler Gage Set, 13 PC (78900)
- URREA 25-Blade extra long 12" Feeler Gauge Set (000F)
- GEARWRENCH Feeler Gauges, 32 Blade, 3 5/16 in L, 1/2 in W, Steel, 0.0015 in to 0.035 in (161D)
- Precision Brand Feeler Gauges & Sets