Shop All Feeler Gauge Sets
Precision Brand
Feeler Gage Set, 13 PC
Mfr # 78905
Zoro # G2852211
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 13
- Blade Length (In.) 5 in
- Thickness Range (In.) 0.001 to 0.030
- Material Plastic
- Thickness (In.) 0.001 in 0.0015 in 0.002 in 0.003 in 0.004 in 0.005 in 0.0075 in 0.010 in 0.0125 in 0.015 in 0.020 in 0.025 in 0.030 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 78905
- Zoro # G2852211
- UPC # 698158789054
- Country of Origin United States
- Category Feeler Gauge Sets
Dimensions
Blade Length (In.) | 5 in |
Blade Width (In.) | 1/2 in |
Blade Length | 5 in |
Blade Width | 1/2 in |
Dimension Type | Inch/Metric |
Description
Precision Brand's 78905 Feeler Gage Set is a 13-piece set of feeler gauges that will help you in measuring gaps between two components. This tool comes with markings in both inch and metric equivalents, making it easier for you to get the right reading. The plastic blades are made from tough ABS material and come in 13 different colors. Each blade has an inch/metric marking, which makes it easy to read off measurements even if you're not familiar with either system. These feeler gauges have a blade length of 5 inches and blade width of 1/2 inch. Precision Brand's 78905 Feeler Gage Set is the ideal choice for all your gap measurement needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Aluminum Button Handle w/Insert, 6 ft. (CC289)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-3/64 (C20567)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- DRILL AMERICA 7/8"-9 HSS Hex Die (DWTHSHEX789)
- PRECISION BRAND Feeler Gage Set, 20 PC (77750)
- PRECISION BRAND Feeler Gage Set, 20 PC (76740)
- PRECISION BRAND Feeler Gage Set, High Carbon Spring Steel, 20PC (19740)
- PRECISION BRAND Feeler Gage Set, 20 PC (19990)
- PRECISION BRAND Feeler Gage Set, 13 PC (78900)
- PROTO SET FEELER GAUGE 22 BLADE STEP CUT (POJ000N)
- GEDORE Feeler Gauge Set, Fan Pattern 0.05-1.00 (702 20 M)
- Precision Brand Feeler Gauge Sets