Shop All Slotted Shim Stock
Precision Brand
Construction Shim, PK500
Mfr # 6050
Zoro # G810534860
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Slotted Shim
- Thickness Tolerance +/-.005 in
- Shim Width 2 5/16 in
- Shim Length 3 in
- Slot Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 6050
- Zoro # G810534860
- Country of Origin United States
- Category Slotted Shim Stock
Dimensions
Shim Width | 2 5/16 in |
Shim Length | 3 in |
Slot Width | 13/16 in |
Slot Depth | 1 3/4 in |
Details
Item | Slotted Shim |
Slotted Shim Type | Slotted Shim |
Thickness Tolerance | +/-.005 in |
Material Grade/Class | Ungraded |
Material | Plastic |
Color | Black |
Thickness | 0.25 in |
Temper | Not Rated |
Product Type | Slotted Shims |
Description
Slotted Shim, Slotted Shim Type Slotted Shim, Trade Size Not Applicable, Shim Length 3 in, Shim Width 2 5/16 in, Thickness 0.25 in, Slot Width 13/16 in, Slot Depth 1 3/4 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-.005 in, Length Tolerance Not Applicable, Width Tolerance Not Applicable, Material Plastic, Material Grade/Class Ungraded, Finish Not Applicable, Temper Not Rated, Color Black, Product Type Slotted Shims, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 8 ft L, 1/16 in Thick, Black (ZUSASSR-B-10)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 12" L (BULK-FS-F1-16)
- ZORO SELECT Aluminum Rectangle Bar, 1.5 in Over. W (1136_36_0)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7633 in Overall Width, Style: Trim with a Top Bulb (4100B3X5/32A-100)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ11)
- GLAZELOCK 1/16" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ15)
- GLAZELOCK 1/16" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ23)
- GLAZELOCK 1/16" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ20)
- GLAZELOCK 1/16", 4 1/2"L x 1 7/8"W 5/8" Snap-off Plastic Shims, Black 1" Stack 10x6pk Retail Peg 960pcs (10 Count), Case of 36 Boxes (GL17-6P)
- GLAZELOCK 1/16" 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Blue 1000pc/box (GLZ06)
- GLAZELOCK 1/4", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Black 100pc/bag (Econo04)
- Precision Brand Slotted Shim Stock