Shop All Slotted Shim Stock
Precision Brand
Construction Shim, PK1008
Mfr # 6169
Zoro # G910412310
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Slotted Shim
- Thickness Tolerance +/-.005 in
- Shim Width 1 15/16 in
- Shim Length 4 1/4 in
- Slot Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 6169
- Zoro # G910412310
- Country of Origin United States
- Category Slotted Shim Stock
Dimensions
Shim Width | 1 15/16 in |
Shim Length | 4 1/4 in |
Slot Width | 5/8 in |
Slot Depth | 3 5/8 in |
Tab Height | 1 in |
Tab Width | 9/16 in |
Details
Item | Construction Shim |
Slotted Shim Type | Slotted Shim |
Thickness Tolerance | +/-.005 in |
Color | Black |
Material | Plastic |
Temper | Not Rated |
Material Grade/Class | Ungraded |
Product Type | Slotted Shims |
Thickness | 1 in |
Description
Construction Shim, Slotted Shim Type Slotted Shim, Trade Size Not Applicable, Shim Length 4 1/4 in, Shim Width 1 15/16 in, Thickness 1 in, Slot Width 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 in, Tab Width 9/16 in, Thickness Tolerance +/-.005 in, Length Tolerance Not Applicable, Width Tolerance Not Applicable, Material Plastic, Material Grade/Class Ungraded, Finish Not Applicable, Temper Not Rated, Color Black, Product Type Slotted Shims, Package Quantity 1008
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia, Gray (3002201)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/2 in Dia. (7396_36_0)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1E)
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/8" Thick x 36" Width x 12" Length (20-119)
- GLAZELOCK 1/8", 2" x 4" Plastic Flat Plate Shims Red 600pc/box (50 sheets of 12) (FS02)
- GLAZELOCK Shim, 1-1/2" x 7-3/4" Tapered Wedge Shims Black Bulk 288pk (GL-H8B)
- GLAZELOCK 1/16" 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Blue 1000pc/box (GLZ06)
- GLAZELOCK 1/16" 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Blue 100pc/bag (Econo06)
- GLAZELOCK 1/4", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Black 100pc/bag (Econo04)
- GLAZELOCK 1/32", 4 3/16"L x 1 7/8"W 5/8" Snap-off Plastic Shims Green 1/2" stack 125stacks/2000pc/box (MS01)
- GLAZELOCK 1/8" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Red 500c/box (GLZ22)
- Precision Brand Slotted Shim Stock