Shop All Slotted Shim Stock
Precision Brand
Construction Shim, PK1008
Mfr # 6145
Zoro # G110412318
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Slotted Shim Type Slotted Shim
- Thickness Tolerance +/-.005 in
- Shim Width 2 in
- Shim Length 2 1/2 in
- Slot Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 6145
- Zoro # G110412318
- Country of Origin United States
- Category Slotted Shim Stock
Dimensions
Shim Width | 2 in |
Shim Length | 2 1/2 in |
Slot Width | 7/16 in |
Slot Depth | 1 11/16 in |
Details
Item | Construction Shim |
Slotted Shim Type | Slotted Shim |
Thickness Tolerance | +/-.005 in |
Color | Red |
Temper | Not Rated |
Thickness | 0.125 in |
Material Grade/Class | Ungraded |
Material | Plastic |
Product Type | Slotted Shims |
Description
Construction Shim, Slotted Shim Type Slotted Shim, Trade Size Not Applicable, Shim Length 2 1/2 in, Shim Width 2 in, Thickness 0.125 in, Slot Width 7/16 in, Slot Depth 1 11/16 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-.005 in, Length Tolerance Not Applicable, Width Tolerance Not Applicable, Material Plastic, Material Grade/Class Ungraded, Finish Not Applicable, Temper Not Rated, Color Red, Product Type Slotted Shims, Package Quantity 1008
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 2 In Leg, 8 Ft L (79079)
- E. JAMES Rubber, Neoprene, 1/8"Thick, 12"x12", 30A (6030-1/8A)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-55)
- JAMESON 6 ft. FG Series Yellow Hollow Core Fiberglass Pole w/male & female ends (15394)
- GLAZELOCK 1/4" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Black 100pc/bag (Econo18)
- GLAZELOCK 1/8", 2" x 4" Plastic Flat Plate Shims Red 600pc/box (50 sheets of 12) (FS02)
- GLAZELOCK 1/4”, 3"L x 1-1/2"W1/2” Slot, Interlocking U-shaped Horseshoe Plastic Shims Black 1000pc/box (GLZ01)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ11)
- GLAZELOCK 1/16" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ23)
- GLAZELOCK 1/8" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Red 500c/box (GLZ22)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo11)
- Precision Brand Slotted Shim Stock