Shop All Slotted Shim Stock
Precision Brand
Construction Shim, PK1000
Mfr # 6035
Zoro # G610534930
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Slotted Shim Type Slotted Shim
- Thickness Tolerance +/-.005 in
- Shim Width 2 5/16 in
- Shim Length 3 in
- Slot Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 6035
- Zoro # G610534930
- Country of Origin United States
- Category Slotted Shim Stock
Dimensions
Shim Width | 2 5/16 in |
Shim Length | 3 in |
Slot Width | 13/16 in |
Slot Depth | 1 3/4 in |
Details
Item | Slotted Shim |
Slotted Shim Type | Slotted Shim |
Thickness Tolerance | +/-.005 in |
Temper | Not Rated |
Material Grade/Class | Ungraded |
Material | Plastic |
Thickness | 0.0625 in |
Color | Blue |
Product Type | Slotted Shims |
Description
Slotted Shim, Slotted Shim Type Slotted Shim, Trade Size Not Applicable, Shim Length 3 in, Shim Width 2 5/16 in, Thickness 0.0625 in, Slot Width 13/16 in, Slot Depth 1 3/4 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-.005 in, Length Tolerance Not Applicable, Width Tolerance Not Applicable, Material Plastic, Material Grade/Class Ungraded, Finish Not Applicable, Temper Not Rated, Color Blue, Product Type Slotted Shims, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-CAC-387)
- ZORO SELECT Felt Sheets (BULK-FS-PET-33)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 10 Ft (ZUSA-RC-625)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0050 In, Width: 6" (22220)
- GLAZELOCK 1/16" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo12)
- GLAZELOCK 1/4”, 3"L x 1-1/2"W1/2” Slot, Interlocking U-shaped Horseshoe Plastic Shims Black 1000pc/box (GLZ01)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo11)
- GLAZELOCK 1/16" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo20)
- GLAZELOCK 1/16" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo15)
- GLAZELOCK 1/16" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ20)
- GLAZELOCK 8" x 1-1/2" x 5/16" Wedgelock Shims Black 288pc/box (WL02)
- Precision Brand Slotted Shim Stock