Shop All Slotted Shim Stock
Precision Brand
Construction Shim, g Red, Plastic, PK504
Mfr # 6160
Zoro # G510412321
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Slotted Shim
- Thickness Tolerance +/-.005 in
- Shim Width 3 in
- Shim Length 3 1/2 in
- Slot Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 6160
- Zoro # G510412321
- Country of Origin United States
- Category Slotted Shim Stock
Dimensions
Shim Width | 3 in |
Shim Length | 3 1/2 in |
Slot Width | 7/16 in |
Slot Depth | 2 3/4 in |
Details
Item | Construction Shim |
Slotted Shim Type | Slotted Shim |
Thickness Tolerance | +/-.005 in |
Color | Red |
Temper | Not Rated |
Material | Plastic |
Thickness | 0.125 in |
Material Grade/Class | Ungraded |
Product Type | Slotted Shims |
Description
Construction Shim, Slotted Shim Type Slotted Shim, Trade Size Not Applicable, Shim Length 3 1/2 in, Shim Width 3 in, Thickness 0.125 in, Slot Width 7/16 in, Slot Depth 2 3/4 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-.005 in, Length Tolerance Not Applicable, Width Tolerance Not Applicable, Material Plastic, Material Grade/Class Ungraded, Finish Not Applicable, Temper Not Rated, Color Red, Product Type Slotted Shims, Package Quantity 504
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick (PS-CACC-493)
- ZORO SELECT SS Angle Equal 316, 12 in Overall L (2156_12_0)
- ZORO SELECT Silicone Sheet, 20A, 12"x12"x3/16", Red (BULK-RS-S20-34)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/16" Thick x 3ft Width x 10ft Length (20-116)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ11)
- GLAZELOCK 1/8" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ19)
- GLAZELOCK 1/2" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Brown 125pc/box (GLZ25)
- GLAZELOCK 1/16" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ20)
- GLAZELOCK 1/16", 4 3/16"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" Stack 70stacks/1120pc/box (MS02)
- GLAZELOCK 1/8", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Red 100pc/bag (Econo05)
- GLAZELOCK 8" x 1-1/2" x 5/16" Wedgelock Shims Black 288pc/box (WL02)
- Precision Brand Slotted Shim Stock