Shop All Slotted Shim Stock
Precision Brand
Construction Shim, g Red, Plastic, PK1020
Mfr # 6130
Zoro # G510412307
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Slotted Shim
- Thickness Tolerance +/-.005 in
- Shim Width 2 in
- Shim Length 1 in
- Slot Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 6130
- Zoro # G510412307
- Country of Origin United States
- Category Slotted Shim Stock
Dimensions
Shim Width | 2 in |
Shim Length | 1 in |
Slot Width | 13/16 in |
Slot Depth | 3 in |
Details
Item | Construction Shim |
Slotted Shim Type | Slotted Shim |
Thickness Tolerance | +/-.005 in |
Color | Red |
Temper | Not Rated |
Material Grade/Class | Ungraded |
Material | Plastic |
Thickness | 0.125 in |
Product Type | Slotted Shims |
Description
Construction Shim, Slotted Shim Type Slotted Shim, Trade Size Not Applicable, Shim Length 1 in, Shim Width 2 in, Thickness 0.125 in, Slot Width 13/16 in, Slot Depth 3 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-.005 in, Length Tolerance Not Applicable, Width Tolerance Not Applicable, Material Plastic, Material Grade/Class Ungraded, Finish Not Applicable, Temper Not Rated, Color Red, Product Type Slotted Shims, Package Quantity 1020
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0050In, PK10 (16845)
- ZORO SELECT Roll, Silicone, 1/32 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-291)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1 in W (45S1-12)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1In. H (24188S100-C10)
- GLAZELOCK 1/16" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo20)
- GLAZELOCK 8" x 1-1/2" x 5/16" Wedgelock Shims Black 288pc/box (WL02)
- GLAZELOCK Shim, 1-1/2" x 7-3/4" Tapered Wedge Shims Black Bulk 288pk (GL-H8B)
- GLAZELOCK 3/8" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims White 250pc/box (GLZ26)
- GLAZELOCK 1/8" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ14)
- GLAZELOCK 1/16" 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Blue 1000pc/box (GLZ06)
- GLAZELOCK 1/16" 5 1/8"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" stack 63 stacks/1008pc/box (GL16)
- Precision Brand Slotted Shim Stock